Regular Paper Holder in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Bannockburn™ Regular Paper Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Bannockburn™ Regular Paper Holder in Brushed Nickel

  • Fast #
  • Part #DD441630BN
  • Item #2933075
  • Manufacturer Part #D441630BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Bannockburn™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-3/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
8-3/8 in
Material:
Brass
Mount Type:
Wall
Projection:
2-7/8 in