0 items

Danze Sirius® Bar Faucet with Single Lever Handle

DD150644

Color Finish

Starting at $315.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.75gpm (6.6L/min) maximum flow rate @6 psi
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.
  • Single hole mount with optional deck plate.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Faucet Connection
UNEF
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Height
11-7/8 in
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
8-7/8 in
Spout Reach
5-1/2 in
Spout Type
Fixed, High Arc
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday