Multi Function Wide, Centerjet and Aerated Showerhead in Brushed Nickel
Boost™ Multi Function Wide, Centerjet and Aerated Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-Glide™ selector ring
- Dual Valve™ and Air Injection Technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Boost™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 3-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Jets:
- 56
- Shower Arm Reach:
- 3-5/16 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Centerjet, Aerated
- WaterSense Labeled:
- Yes