Danze

Boost™ Multi Function Wide, Centerjet and Aerated Showerhead in Oil Rubbed Bronze

Part #DD460047RB  |  Manufacturer Part #D460047RB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Boost™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4 in

End Connection 1: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: WaterSense, Yes

Length: 3-5/16 in

Material: Brass

Number Of Jets: 56

Shower Arm Reach: 3-5/16 in

Showerhead Flow Rate: 2

Showerhead Function: Multi

Spray Type: Aerated, Centerjet, Wide

WaterSense Labeled: Yes

Width: 4 in