Danze Brandywood™ 24 x 3-17/50 x 4-95/100 in. Towel Bar

DD441421

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brandywood™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-17/50 in
Height
4-19/20 in
IAPMO Listed
No
Length
24 in
Material
Brass
Projection
3-17/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday