Danze Brass Lift and Turn Conversion Kit

DD490637

Color Finish

Starting at $69.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes overflow trims to replace one or two hole overflow covers
  • Lift & turn drain kit
  • Matches Danze finishes.

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
2-13/16 in
End Connection 1
NPSM
Height
1-13/16 in
IAPMO Listed
Yes
Length
3-1/8 in
Material
Brass, Copper
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday