Brass Side Spray Head for D413655, D413665 and D153055 Hi-Rise Kitchen Faucets in Polished Chrome
Brass Side Spray Head for D413655, D413665 and D153055 Hi-Rise Kitchen Faucets in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Brand Model Compatibility:
- D413655, D413665 and D153055 Hi-Rise Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes