Danze Brass Toe-Tap Drain in Brushed Nickel

DDA505918BN

Manufacturer Part #: DA505918BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable and dependable
  • Finger touch opens/closes drain
  • Fits sinks with overflow

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
Connecting Pipe
Rigid
Drain Body Material
Brass
Drain Opening
2-1/4 in
End Connection 2
UNEF
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
Thread Type
UNEF
Type
DDA505918BN

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday