Centerset Square Lavatory Cover Plate in Polished Chrome
Sirius® Centerset Square Lavatory Cover Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- CC
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 6 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No