Ceramic Disc Cartridge

You last purchased this on
 
Gerber Plumbing

Ceramic Disc Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Ceramic Disc Cartridge

  • Fast #
  • Part #GDA507874
  • Item #5052402
  • Manufacturer Part #DA507874
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1M
Application:
Residential
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Fits Model:
D221547
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Style:
Traditional