Danze Ceramic Disc Cartridge for Danze D153244, D155040, D201014, D201244 and D457015 Faucets

DDA507375W

Brand Model Compatibility

Danze D153244, D1554, D2114, D21244, D23112, D215158, D216454, D21654, D22111, D2214, D222158, D222558, D22314, D223544, D43412, D43512, D43612, D43712, D43812, D44214, D44444, D44458, D44854, D454, D455612 and D45715 Faucets

$18.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Brand Model Compatibility
Danze D153244, D1554, D2114, D21244, D23112, D215158, D216454, D21654, D22111, D2214, D222158, D222558, D22314, D223544, D43412, D43512, D43612, D43712, D43812, D44214, D44444, D44458, D44854, D454, D455612 and D45715 Faucets
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NFS 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday