Ceramic Disc Cartridge for Danze D454512 Ceramic Disc Cartridge
Ceramic Disc Cartridge for Danze D454512 Ceramic Disc Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1M
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Model:
- D454512
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes