Danze

Ceramic Disc Cartridge Hot Round for Danze D153054, D153057, and D304466 Faucets

Part #DDA507871W  |  Manufacturer Part #DA507871W

Cartridge Type:

Ceramic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits mini-widespread faucets

Specifications

ASME Specifications: ASME A112.18.1M

Application: Residential

Brand Model Compatibility: Danze D15354, D15357, D33254, D33354, D33454, D34166, D34168 and D34466 Faucets

Cartridge Type: Ceramic

Color Finish: Rough Brass

Color Finish Category: Brass Tones

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

Material: Ceramic

NSF Certified: Yes

NSF Specifications: NFS 372

Type: DDA507871W