Check Valve for D51436T and D510040
Check Valve for D51436T and D510040
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential, Repair
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Part Type:
- Check Valve
- Fits Brand:
- Gerber Plumbing
- Fits Model:
- D51436T, D510040
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Trim Only:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Check Valve
- WaterSense Labeled:
- No