Danze

Cold Cartridge D300571, D300702, D301571 and D301575 Roman Tub Faucets

Part #DDA507174  |  Manufacturer Part #DA507174

Brand Model Compatibility:

D300571, D300702, D301571 and D301575 Roman Tub Faucets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc cartridge fits Danze faucets: D3571, D372, D31571, D31575, D31675, D32521, D32555, D32655, D33554, D34566, D34568, D35558, D36557, D37745.
  • Replacing DA57174N.

Specifications

ASME Specifications: ASME A112.18.1M

Brand Model Compatibility: D300571, D300702, D301571 and D301575 Roman Tub Faucets

Cartridge Type: Cold

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

NSF Certified: Yes

NSF Specifications: NFS 372