Personal Handshower Trim in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Contemporary Personal Handshower Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Contemporary Personal Handshower Trim in Brushed Nickel

  • Fast #
  • Part #DD491115BN
  • Item #2932723
  • Manufacturer Part #D491115BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Personal Shower with Soft Touch control & integral diverter services.
  • With soft touch control and integral diverter services
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Collection:
Contemporary
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPSM
Flow Rate:
2.5gpm
IAPMO Listed -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
WaterSense Labeled:
No