Danze

Contemporary Personal Spray Kit for D210000BT Roman Tub Faucets in Polished Chrome

Part #DD491115  |  Manufacturer Part #D491115

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With soft touch control and integral diverter services
  • Personal Shower with Soft Touch control & integral diverter services.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: D210000BT Roman Tub Faucets

CSA Certified: CSA B125

Collection: Contemporary

Flow Rate: 2.5 gpm

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NFS 372

Number of Handles: Single Handle

WaterSense Labeled: No

Width: 2-1/16 in