Danze

Did-U-Wave™ 17-3/8 in. 1-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

Part #DD423507  |  Manufacturer Part #D423507

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: [ASME A112.18.1, ASME A112.18.1M]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Did-U-Wave™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-3/8 in

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

Height: 17-3/8 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-1/8 in

Spout Reach: 8-1/8 in

Spout Swivel: 300°

Spout Type: [Pull Down, Swivel]

Trim Only: No