2-5/8 x 5-5/8 in. Bathroom Sink Drain in Polished Chrome

You last purchased this on
 
Gerber Plumbing

2-5/8 x 5-5/8 in. Bathroom Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

2-5/8 x 5-5/8 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #GD495082
  • Item #2933235
  • Manufacturer Part #D495082
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain opening: 1 1/2" or 1 5/8"
  • Tailpiece: 1 1/4" OD Chrome Plated Brass
  • Top diameter: 2 1/4"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
UNEF
End Connection 2:
UNEF
End Connections:
UNEF
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF:
NFS 372
NSF Certified:
Yes
Overflow Included:
No
Pedestal Only:
No
Strainer Diameter:
2-5/8 in
Tailpiece Length:
5-5/8 in
Tailpiece Style:
Straight
Vessel Only:
Yes