0 items

Danze Drain (Less Overflow)

DD495082

Color Finish

Starting at $24.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain opening: 1 1/2" or 1 5/8"
  • Tailpiece: 1 1/4" OD Chrome Plated Brass
  • Top diameter: 2 1/4"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/4 in
Drain Opening
2-5/8 in
End Connection 1
UNEF
End Connection 2
UNEF
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
GSA Approved
No
IAPMO Listed
Yes
Length
8-3/8 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday