Danze Drain with Overflow

DD495008

Manufacturer Part #: D495008

Color/Finish

Starting at $25.20

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1 1/2" drain with overflow cover and grid strainer
  • Decorative cover conceals drain opening
  • For use with lavatory bowls with overflow

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Drain Opening
2-5/8 in
End Connection 1
NPSM
End Connection 2
NPSM
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Tailpiece Length
8-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday