Danze

Drain with Overflow with Cover and Grid Strainer in Oil Rubbed Bronze

Part #DD495008RB  |  Manufacturer Part #D495008RB

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One 1/2" drain with overflow cover and grid strainer
  • Decorative cover conceals drain opening
  • Use with lavatory bowls with overflow

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

End Connection 2: UNEF

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

IAPMO Listed: No

NSF Certified: No

Tailpiece Length: 8-1/2 in