Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Eastham™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a Clear, Non-Splash Laminar Water Stream
- Durable Ceramic Disc Valve for Drip-Free Performance
- 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
- 6 3/4" (170mm) Spout Height & 4 1/2" (113mm) Spout Reach
- Includes 50/50 Pop-Up Drain Assembly for easy installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- DA556755, DA556747
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Eastham™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Base Height:
- 8-7/8 in
- Drain Base Width:
- 1-1/4 in
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- Yes
- Extra Wax:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fire Rated:
- No
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- ISO:
- No
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Shape:
- Rectangular
- Side Spray:
- No
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- High Arc
- Stem Type:
- Hot and Cold
- Stream Type:
- Laminar Stream
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.01 lb
- Width:
- 9-1/8 in