Danze Eastham™ Roman Tub with Double-Handle Trim Kit

DD300915T

Color Finish

Starting at $178.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Center Size
8 in - 12 in
Collection
Eastham™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
7-1/4 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
19-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday