Roman Tub with Double-Handle Trim Kit in Polished Chrome
Eastham™ Roman Tub with Double-Handle Trim Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hi-rise solid brass spout
- Slip spout mounting
- 9 7/8" (201mm) Spout Height & 7 1/4" (182mm) Spout Reach
- Use with valve: D210000BT (fixed) or D215000BT (widespread)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- D215000BT
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eastham™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/4 in
- EPA Compliant:
- Yes
- Extra Wax:
- No
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Fire Rated:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Insulated:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Bathroom Faucet
- Shape:
- Rectangular
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 7-1/4 in
- Spout Type:
- High Arc
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 2.68 lb
- Width:
- 19-1/4 in