Danze

Eterno™ 1-Function Showerhead in Polished Chrome

Part #DD460024  |  Manufacturer Part #D460024

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single function offering a downpour spray effect with easy clean jets
  • Features Air Injection™ technology which optimizes water intensity even at low pressures
  • Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: No

Collection: Eterno™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4 in

End Connection 1: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

Length: 4-9/16 in

Material: Brass

NSF Certified: No

Number Of Jets: 40

Shower Arm Reach: 4-9/16 in

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Downpour

WaterSense Labeled: No

Width: 4 in