1-Function Showerhead in Tumbled Bronze

You last purchased this on
 
Gerber Plumbing

Eterno™ 1-Function Showerhead in Tumbled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Eterno™ 1-Function Showerhead in Tumbled Bronze

  • Fast #
  • Part #DD460024BR
  • Item #4598804
  • Manufacturer Part #D460024BR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tumbled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Eterno™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tumbled Bronze
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Length:
4-9/16 in
Material:
Brass
NSF Certified:
No
Number of Jets:
40
Shower Arm Reach:
4-9/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Downpour
WaterSense Labeled:
No