Danze Extension Kit

DD113001

Color/Finish

Starting at $47.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates deep installation of ceramic pressure balance valve within wall
  • Limited lifetime warranty for manufacturing defects
  • No expensive tools

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Danze D112, D113, and D115 Ceramic Mixing Valves
CSA Certified
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
ISO Specifications
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday