Danze Fairmont™ 1.5 gpm 2-Hole Double Lever Handle Mini Widespread Faucet in Oil Rubbed Bronze

DD303040RB

Manufacturer Part #: D303040RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three hole 4" to 8" installation
  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • 1/2" - 14NPS connection
  • Ceramic Disc Valve
  • Metal pop-up drain assembly

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday