1.75 gpm 2-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and High Swivel Spout in Stainless Steel
Fairmont™ 1.75 gpm 2-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and High Swivel Spout in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Fairmont™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 10-3/4 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No