0 items

Danze Parma® Faucet Trim Only with Single Lever Handle

DD500458T

Color Finish

Starting at $127.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter on valve
  • Includes handle, escutcheon and screws
  • Lever handle
  • Pressure balance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 116
Application
Residential
CSA Certified
CSA B125
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Faucet Connection Size
1/2 in
Flow Rate
5.05 gpm
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7-13/16 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday