Danze

Florin™ 2 gpm 5-Function Handshower in Brushed Nickel

Part #DD462038BN  |  Manufacturer Part #D462038BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Florin™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5 in

End Connection 1: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Hand Shower Flow Rate: 2

IAPMO Listed: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Showerhead Function: Multi

Trim Only: No

WaterSense Labeled: No