5-Function Showerhead in Brushed Nickel
Florin™ 5-Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Florin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 3-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 3-5/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- WaterSense Labeled:
- No