Danze

Florin® Multi Function Aerated, Centerjet, Massage, Wide and Wide/Centerjet Showerhead in Polished Chrome

Part #DD460036  |  Manufacturer Part #D460036

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 functions: wide, centerjet, aeration, massage and wide + centerjet.
  • Easy-Glide™ selector ring for effortless, smooth adjustment.
  • Features Air Injection™ technology which optimizes water intensity even at low pressures

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Florin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

Diameter: 5 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: Yes

Length: 3-5/16 in

Maximum Pressure: 80 psi

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

Spray Type: [Aerated, Centerjet, Massage, Wide, Wide/Centerjet]

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 4-1/2 in