0 items

Danze Surge™ Hand Shower

DD462025

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Surge™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-3/4 in
Diameter
4-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Length
11 in
Material
Brass
NSF Certified
No
Showerhead Function
5
Spray Type
Aerated, Centerjet, Massage, Wide, Wide/Centerjet
Trim Only
No
WaterSense Labeled
No
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday