Hand Shower Hose in Tumbled Bronze
Hand Shower Hose in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 72" M-Flex polymer shower hose with brass conical nuts.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Diameter:
- 7/8 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 72 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No