Danze Hydrocity™ 2 gpm 4-Function Showerhead in Polished Chrome

DD460030

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual Force™ and Air Injection Technology that enhances water velocity
  • Easy-Glide™ selector ring for effortless, smooth adjustment

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Hydrocity™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
5-5/8 in
Material
Brass, Metal
Showerhead Function
4
Spray Type
Aerated, Centerjet, Wide, Wide/Centerjet
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday