0 items

Danze Lavatory Cover Plate

DD493172

Color Finish

Starting at $18.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Covers mounting holes for 8" CC valve placement
  • For single hole installation faucets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
Faucet Connection
NPSM
GSA Approved
No
Height
10-1/4 in
IAPMO Listed
Yes
ISO Specifications
No
Length
10-1/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday