Lavatory Cover Plate in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Lavatory Cover Plate in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Lavatory Cover Plate in Brushed Nickel

  • Fast #
  • Part #GD493082BN
  • Item #2932772
  • Manufacturer Part #D493082BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Covers mounting holes for 4" CC valve placement
  • For single hole installation faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
CC
End Connections:
CC
Faucet Connection:
CC
Faucet Part Type:
Cover Plate
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Length:
6-5/16 in
NSF:
NFS 372
NSF Certified:
Yes
WaterSense Labeled:
No