1-13/16 in. Metal Lift & Turn Drain in Brushed Nickel
1-13/16 in. Metal Lift & Turn Drain in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 4 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes overflow trims to replace one or two hole overflow covers
- Matches Danze finishes.
- Lift & turn drain kit
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- NPSM
- Drain Body Material:
- Metal
- Fits Pipe Size:
- 2-13/16 in
- IAPMO Listed -:
- Yes
- Tub Depth:
- 1-13/16 in