1.2 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle and Low Arc Spout in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Logan Square™ 1.2 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle and Low Arc Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Logan Square™ 1.2 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle and Low Arc Spout in Brushed Nickel

  • Fast #
  • Part #DD222536BN
  • Item #7059247
  • Manufacturer Part #D222536BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Logan Square™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/8 in
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Spout Height:
2-3/4 in
Spout Reach:
4-1/4 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-7/8 in