2 gpm 1-Hole Trim Shower with Square Single Lever Handle in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Logan Square™ 2 gpm 1-Hole Trim Shower with Square Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Logan Square™ 2 gpm 1-Hole Trim Shower with Square Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #DD502536BNT
  • Item #4598982
  • Manufacturer Part #D502536BNT
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve not included, must order separately.
  • Use with valve: D112BT (with stops) or D115BT (with out stops) or D1125BT (with stops) or D1155BT (with out stops)
  • All brass 6" shower arm.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Logan Square™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7-1/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7-1/8 in