Danze Melrose™ 1.5 gpm 1-Hole Centerset Single Lever Handle Metal Pop-Up

DD225512

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 50/50 pop up drain assembly

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Collection
Melrose™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
5-5/8 in
Spout Reach
5-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday