Danze

Melrose® 2.5 gpm Pressure Balancing Tub and Shower Faucet with Single Lever Handle in Brushed Nickel

Part #DD510011BNT  |  Manufacturer Part #D510011BNT

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two function showerhead
  • 6" brass shower arm
  • Lever handle
  • Diverter on spout

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 116

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Cartridge Type: Pressure Balance

Collection: Melrose®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass, Copper

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Dual

Sink Material: Brass

Spout Reach: 4-15/16 in

Spout Type: Diverter

Spray Type: Massage, Spray

Trim Only: Yes

Tub Spout Reach: 4-15/16 in

Tub Spout Type: Diverter

WaterSense Labeled: No

Width: 7-9/100 in