Danze Melrose™ 2.5 gpm Single Lever Handle Pull-Out Spout Kitchen Faucet

DD455612

Manufacturer Part #: D455612

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 14 NPS connection
  • Ceramic Disc Valve
  • Includes brass soap dispenser
  • Lever handle
  • Quiet running hose with spring retraction
  • Spout height: 7 1/2"
  • Spout reach: 6 3/4"
  • Two function spray
  • Two hole installation with optional 10" deck plate

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Melrose™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Flow Rate
2.5 gpm
Handle Type
Lever
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Height
5-1/2 in
Spout Reach
6-13/16 in
Spout Type
Pull Out
Trim Only
No
Width
10-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday