Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
Melrose® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with valve: D112BT (with stops) or D115BT (with out stops) or D1125BT (with stops) or D1155BT (with out stops)
- Includes handle, valve escutcheon & screws.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Residential
- Collection:
- Melrose®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Flow Rate:
- 5.31 gpm
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/4 in
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-3/4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in