Shower Trim Kit Only in Polished Chrome (Less Showerhead)

You last purchased this on
 
Gerber Plumbing

Melrose® Shower Trim Kit Only in Polished Chrome (Less Showerhead)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Melrose® Shower Trim Kit Only in Polished Chrome (Less Showerhead)

  • Fast #
  • Part #DD500511LST
  • Item #4899263
  • Manufacturer Part #D500511LST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops).
  • Solid brass handle
  • 6" brass shower arm
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Melrose®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Material:
Metal
IAPMO Listed -:
Yes
Material:
Copper, Brass
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Overall Width:
6-3/4 in
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
No
Width:
6-3/4 in