Danze

Melrose® Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

Part #DD510411BNT  |  Manufacturer Part #D510411BNT

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes handle, valve escutcheon & screws.
  • Use with valve: D112BT (with stops) or D115BT (with out stops) or D1125BT (with stops) or D1155BT (with out stops)

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1M

Application: Residential

Collection: Melrose®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 3-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 5.31 gpm

Handle Type: Lever

Height: 3-3/4 in

IAPMO Listed: Yes

Length: 3-3/4 in

Material: Brass, Copper

NSF Certified: Yes

NSF Specifications: NFS 372

Number of Handles: Single Handle

Shower Arm Reach: 3-3/4 in

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in