Danze

Melrose® Single Handle Kitchen Faucet in Polished Chrome

Part #DD409112  |  Manufacturer Part #D409112

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4 hole mount.
  • Maximum flow rate on aeration at 1.75gpm & spray as temporary flow at 2.2gpm
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 13 in

Collection: Melrose®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 12-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-7/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 7-1/16 in

Spout Reach: 8-1/4 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No