12 in. Shower Arm in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Mid-Town™ 12 in. Shower Arm in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Mid-Town™ 12 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #GD481162BN
  • Item #7009292
  • Manufacturer Part #D481162BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for use with a showerhead offering a downpour spray effect
  • Coordinates with the full Mid-Town collection
  • Solid brass construction
  • Boldly angular design
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Acid Base:
No
Adjustable:
No
Automatic Shut-Off:
No
BAA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Mid-Town™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Extra Wax:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Insulated:
No
Length:
14 in
MA Approved -:
Yes
Material:
Metal
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Connections:
1
Number of Pieces:
1 Piece
Odor:
No
Origin:
Global
Overflow Included:
No
Plug Included:
No
Pressure - Maximum:
80 psi
Shape:
Rectangular
Side Spray:
No
Stem Type:
Hot and Cold
Temperature Range:
40 to 160 Deg F
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.34 lb
Width:
1-7/8 in